Shop All Chains
Peerless
Chain, 100 ft., 28,300 lb., For Lifting
Mfr # 5050923
Zoro # G3812350
product price: $2,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,579.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/4 in
- Chain Link Style Straight
- Working Load Limit 28,300 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/4 in |
Length | 100 ft |
Link Inside Width | 1 1/8 in |
Link Inside Length | 2 3/8 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 28,300 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM, NACM, OSHA |
Links per Foot | 5 |
Material Thickness | 25/32 in |
Link Type | Straight |
Compatible Fitting Thickness | 3/4 in |
Lifting Capability | For Lifting |
Weight per Foot | 5.75 lb |
Chain Grade | 80 |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 28,300 lb, Chain Grade 80, Trade Size 3/4 in, Link Inside Length 2 3/8 in, Link Type Straight, Link Inside Width 1 1/8 in, Overall Length 100 ft, Links per Foot 5, Compatible Fitting Thickness 3/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/32 in, Weight per Foot 5.75 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 10' L (0010-01-10)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- PEERLESS Chain, Sash, Flat, 100 ft., 94 lb., Weldless (7702532)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. (6010232)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- Peerless Chains