Shop All Chains
Peerless
Chain, 100 ft., 10,600 lb.Self Colored
Mfr # 5010913
Zoro # G3811468
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/4 in
- Chain Link Style Straight
- Working Load Limit 10,600 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/4 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 1 in |
Link Inside Length | 2 5/8 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 10,600 lb, Chain Grade 30, Trade Size 3/4 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 in, Overall Length 100 ft, Links per Foot 5, Compatible Fitting Thickness 3/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 25/32 in, Weight per Foot 5.34 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Twine Nylon #18X525' Pnk (G5218Z0525P27)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- ZORO SELECT Pallet Puller, 3000 Lb, Single Scissor (21XU18)
- ANCRA CARGO 1" X 16’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-16)
- PEERLESS Chain, 100 ft., 10,600 lb., Hot Galvanized (5010947)
- PEERLESS Chain, Straight, 20 ft., 22,600 lb., Welded (5510820)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- PEERLESS CHAIN #16 JACK ZINC 200'/REEL, 7501650 (7501650)
- Peerless Chains