Shop All Chains
Peerless
Chain, 10 ft., 8800 lb., For Lifting
Mfr # 5510410
Zoro # G3812545
original price:
$81.69
8% off
new price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Link Inside Width | 5/8 in |
Overall Length | 10 ft |
Link Inside Length | 1 1/4 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 10 |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Compatible Fitting Thickness | 3/8 in |
Material Thickness | 25/64 in |
Weight per Foot | 1.45 lb |
Link Type | Straight |
Chain Grade | 100 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 10 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.45 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- DAYTON Handle (NOB7701)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEERLESS Chain, Straight, 500 ft., 8800 lb., Welded (5510423)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Chain, 60 ft., 30,000 lb., Hot Galvanized (5301147)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- Peerless Chains, Ropes & Cables