Shop All Interactive Displays & Accessories
Peerless
Ceiling Plate, Display Mounts, 250 lb.
Mfr # SUA761PU
Zoro # G1620792
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Display Ceiling Mounts
- Overall Height (In.) 8 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SUA761PU
- Zoro # G1620792
- UPC # 735029306399
- Country of Origin Taiwan, Province of China
- Category Interactive Displays & Accessories
Dimensions
Overall Height (In.) | 8 in |
Overall Width (In.) | 12 in |
Overall Depth (In.) | 8 in |
Overall Height | 17 3/8 in |
Overall Width | 32 1/4 in |
Overall Depth | 24 7/8 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 42 in |
Compatible Diagonal Screen Size Maximum | 90 in |
Description
Ceiling Plate, Color Black, Finish Fused Epoxy, Overall Load Capacity 125 lb, Material Steel, Overall Width 32 1/4 in, Mounting Location Wall, Overall Height 17 3/8 in, Overall Depth 24 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Landscape or Portrait Mounting Options Increases Display Versatility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- Peerless Interactive Displays & Accessories