Shop All Interactive Displays & Accessories
Peerless
Ceiling Plate, Display Mounts, 250 lb.
Mfr # SUA747PU
Zoro # G1620689
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Ultra-Thin Displays
- Overall Height (In.) 4 in
- Finish Fused Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SUA747PU
- Zoro # G1620689
- UPC # 735029306382
- Country of Origin Taiwan, Province of China
- Category Interactive Displays & Accessories
Dimensions
Overall Height (In.) | 4 in |
Overall Width (In.) | 8 in |
Overall Depth (In.) | 4 in |
Overall Height | 197 in |
Overall Width | 20 1/4 in |
Compatible Diagonal Screen Size Maximum | 50 in |
Overall Depth | 24 7/8 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Description
TV Wall Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 60 lb, Material Steel, Overall Width 20 1/4 in, Mounting Location Wall, Overall Height 197 in, Overall Depth 24 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 50 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 400x400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- Peerless Interactive Displays & Accessories