Shop All Interactive Displays & Accessories
Peerless
Ceiling Plate, Display Mounts, 1200 lb.
Mfr # PF630
Zoro # G1613619
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Display Ceiling Mounts
- Type Ceiling
- Overall Width (In.) 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PF630
- Zoro # G1613619
- UPC # 735029252337
- Country of Origin Taiwan, Province of China
- Category Interactive Displays & Accessories
Dimensions
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 1/2 in |
Overall Depth (In.) | 2 1/2 in |
Overall Height | 12 3/4 in |
Overall Width | 19 3/8 in |
Compatible Diagonal Screen Size Maximum | 1 1/4 in |
Overall Depth | 1 1/4 in |
Manufacturers Warranty Length | 5 yr |
Details
Color | Black |
Material | Steel |
For Use With | Display Ceiling Mounts |
Type | Ceiling |
Includes | Ceiling Plate, Mounting Hardware |
Load Capacity (Lb.) | 1,200 lb |
Construction | Steel |
Features | Unit Has 1-1/2 11.5 NPT Fitting |
Mounting | Ceiling |
Standards | RoHS Compliant, UL Listed |
Item | Ceiling Plate |
Finish | Fused Epoxy |
Product Type | Wall Mount |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 100 lb |
Description
Ceiling Plate, Color Black, Finish Fused Epoxy, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 3/8 in, Mounting Location Ceiling, Overall Height 12 3/4 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 1 1/4 in, Features Unit Has 1-1/2 11.5 NPT Fitting, Includes Ceiling Plate, Mounting Hardware, Manufacturers Warranty Length 5 yr, Product Type Wall Mount, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- Peerless Interactive Displays & Accessories