Shop All TV Mounts & Stands
Peerless
Cart with TV Mount, For Televisions
Mfr # SR598
Zoro # G3942421
Free Shipping & Returns
$989.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Mobile
- Color Black
- Height 68.4"
- Width 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SR598
- Zoro # G3942421
- UPC # 735029304975
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 68.4" |
Width | 46" |
Overall Depth (In.) | 36 1/16 in |
Overall Width (In.) | 121 1/16 in |
Overall Height (In.) | 99 7/16 in |
Depth | 29" |
Overall Depth | 29 in |
Overall Height | 68 3/8 in |
Overall Width | 46 in |
Compatible Diagonal Screen Size Maximum | 98 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 55 in |
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 300 lb, Material Steel, Overall Width 46 in, Overall Height 68 3/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 55 in, Compatible Diagonal Screen Size Maximum 98 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 360 Degrees , Features Integrated Cable Management, Includes (4) Plastic Base Pads, Manufacturers Warranty Length 5 yr, Product Type TV Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White (PDU-TSTRIP-2.4A-6P-2U-WT)
- VICTRON ENERGY Blue Smart IP65 Charger 12/10(1) 120V NEMA 1-15P Retail (BPC121031104R)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- DANTONA Charger, F037-010-W (F037-010-W)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- Peerless TV Mounts & Stands