Shop All TV Mounts & Stands
Peerless
Cart with TV Mount, For Televisions
Mfr # DS-C560-2X2
Zoro # G4037798
product price: $2,305.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,305.99
Free 30-Day Returns
Key Features
- Type Mobile
- Color Black
- Height 76.3"
- Width 80.8"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # DS-C560-2X2
- Zoro # G4037798
- UPC # 735029301516
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 76.3" |
Width | 80.8" |
Overall Width (In.) | 17 3/16 in |
Overall Depth (In.) | 2 11/16 in |
Overall Height (In.) | 17 3/16 in |
Depth | 36.1" |
Overall Width | 80 3/4 in |
Overall Height | 81 1/8 in |
Overall Depth | 36 1/8 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 60 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 80 3/4 in, Mounting Location Wall, Overall Height 81 1/8 in, Overall Depth 36 1/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Mesh Computer Monitor Stand w/Two Drawe (MI-7365)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 2 Pack (ML8-12MP2116133102)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 26Ah, AGM (47041)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Drawers, Living Room, Bedroom, Laminate, White (I 2800)
- Peerless TV Mounts & Stands