Shop All TV Mounts & Stands
Peerless
Cart with TV Mount, For Televisions
Mfr # DS-C555-3X3
Zoro # G3942668
product price: $3,495.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,495.99
Free 30-Day Returns
Key Features
- Type Mobile
- Color Black
- Construction Steel
- For Use With Televisions
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # DS-C555-3X3
- Zoro # G3942668
- UPC # 735029301493
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 35 in |
Overall Depth (In.) | 29 in |
Overall Height (In.) | 46 1/8 in |
Overall Depth | 37 1/2 in |
Overall Width | 84 in |
Overall Height | 12 1/2 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 46 in |
Compatible Diagonal Screen Size Maximum | 55 in |
Description
Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 307 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 12 1/2 in, Overall Depth 37 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Integrated Cable Management, Quick Connect Latch, Rear Media Storage Shelf and Cover, Includes Casters, Display Adaptors, Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Educator Pl-711828 Battery (PL-711828)
- BATTERY CLERK AJC® Casil CA1270 CYI 12V 7Ah Sealed Lead Acid Battery (CASIL-CA1270 CYI)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- PEERLESS Cart with TV Mount, For Televisions (DS-C560-2X2)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- Peerless TV Mounts & Stands