Shop All TV Mounts & Stands
Peerless-Av
TV Wall Mount, 5 lb. Cap.
Mfr # IBMP
Zoro # G0744609
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color White
- Height 5.4"
- Width 13.4"
- For Use With Televisions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # IBMP
- Zoro # G0744609
- UPC # 735029332787
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 5.4" |
Width | 13.4" |
Overall Depth | 1 5/8 in |
Depth | 1.6" |
Overall Width | 13 3/8 in |
Overall Height | 5 3/8 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | TV Wall Mount |
Type | Wall |
Color | White |
For Use With | Televisions |
Finish | Powder Coated |
Load Capacity (Lb.) | 5 lb |
Features | Integrated Cable Management, Accommodates Multiple Components Such as DVD Players, CD Players, DVRs and HD Receivers, Low Profile Design |
Standards | RoHS Compliant |
Product Type | TV Mount |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 5 lb |
Description
TV Wall Mount, Color White, Finish Powder Coated, Overall Load Capacity 5 lb, Overall Width 13 3/8 in, Mounting Location Wall, Overall Height 5 3/8 in, Overall Depth 1 5/8 in, Includes Mounting Hardware Yes, Features Integrated Cable Management, Accommodates Multiple Components Such as DVD Players, CD Players, DVRs and HD Receivers, Low Profile Design, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- PEERLESS-AV TV Wall Mount, For 22" to 32" Flat Panels (KLR62232)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- Peerless-Av TV Mounts & Stands