Shop All TV Mounts & Stands
Peerless-Av
TV Wall Mount, 25 lb. Cap.
Mfr # IB14X14-AC-W
Zoro # G0744618
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color White
- Height 15.7"
- Width 15.7"
- For Use With Televisions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # IB14X14-AC-W
- Zoro # G0744618
- UPC # 735029332961
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 15.7" |
Width | 15.7" |
Overall Height | 15 3/4 in |
Depth | 3.9" |
Overall Depth | 4 in |
Overall Width | 15 3/4 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | TV Wall Mount |
Type | Wall |
Color | White |
For Use With | Televisions |
Finish | Fused Epoxy |
Load Capacity (Lb.) | 25 lb |
Features | Scratch Resistant |
Includes | Duplex Surge Suppressor, Face Plate, Gang Box |
Standards | RoHS Compliant, TAA Compliant, UL Listed |
Product Type | TV Mount |
Resistance Properties | Scratch Resistant |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 25 lb |
Description
TV Wall Mount, Color White, Finish Fused Epoxy, Overall Load Capacity 25 lb, Overall Width 15 3/4 in, Mounting Location Wall, Overall Height 15 3/4 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Features Integrated Cable Management, Removable Top and Bottom Plates, Removable Trim Ring, Includes Duplex Surge Suppressor, Face Plate, Gang Box, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- ILC Replacement for Viewlex Viewlex Ap-5 replacement light bulb lamp (VIEWLEX AP-5 VIEWLEX)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- STEREN Medium Tilt TV Wall Mount (720-205)
- Peerless-Av TV Mounts & Stands