Shop All Soundbars
This Product is Discontinued
Peerless-Av
Soundbar System, Black Enclosure, 106dB (Discontinued)
Mfr # SPK-080
Zoro # G3785280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Bracket, Remote Control
- Watt (RMS) 80 W
- Overall Width (In.) 6 3/4 in
- Sensitivity (dB) 106 dB
- Woofer Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # SPK-080
- Zoro # G3785280
- UPC # 735029318088
- Country of Origin Taiwan, Province of China
- Category Soundbars
Dimensions
Overall Width (In.) | 6 3/4 in |
Woofer Dia. (In.) | 3 in |
Tweeter Dia. (In.) | 1 5/16 in |
Overall Length (In.) | 7 1/2 in |
Overall Height (In.) | 3 1/2 in |
Details
Item | Soundbar System |
Includes | Mounting Bracket, Remote Control |
Watt (RMS) | 80 W |
Sensitivity (dB) | 106 dB |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Impedance (Ohms) | 8 ohm |
For Use With | Outdoor Displays |
Enclosure Color | Black |
Max. Wattage | 200 W |
Woofer Composition | Aluminum |
Indoor/Outdoor | Outdoor |
Type | Waterproof, Wireless |
Tweeter Composition | Titanium |
Weight (Lbs.) | 2 lb |
Frequency Response | 50 Hz to 20 kHz |
Enclosure Material | Aluminum |
Description
Soundbar System, Waterproof, Wireless, Overall Height (In.) 3 1/2 in, Overall Width (In.) 6 3/4 in, Overall Length (In.) 7 1/2 in, Enclosure Color Black, Enclosure Material Aluminum, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 3 in, Woofer Composition Aluminum, 80 W Watt (RMS), Max. Wattage 200 W, Sensitivity (dB) 106 dB, Impedance (Ohms) 8 ohm, Frequency Response 50 Hz to 20 kHz, Weight (Lbs.) 2 lb, For Use With Outdoor Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.