Shop All Wall Mount Cabinets
Peerless-Av
SmartMount Universal 61"-102" Tilt Flat Panel Wall Mount
Mfr # ST680P
Zoro # G0201793
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tilting Wall Mount Includes: Wall plate, Universal brackets, Mounting hardware
- Finish Powder Coated, Fused Epoxy
- Standards UL; VESA
- Depth 10.6 in
- Features Latch Lock, Tilt, Horizontal Adjustment, Increlock, Kickstand, Adjustable Viewing Angle, Lateral Adjustment, Scratch Resistant, Flexible, Vertical Adjustment; Environmentally Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless-Av
- MFR # ST680P
- Zoro # G0201793
- UPC # 735029242338
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Depth | 10.6 in |
Width | 45.8 in |
Height | 26.5 in |
Details
Includes | Tilting Wall Mount Includes: Wall plate, Universal brackets, Mounting hardware |
Finish | Powder Coated, Fused Epoxy |
Standards | UL; VESA |
Features | Latch Lock, Tilt, Horizontal Adjustment, Increlock, Kickstand, Adjustable Viewing Angle, Lateral Adjustment, Scratch Resistant, Flexible, Vertical Adjustment; Environmentally Friendly |
Color | Black, Semi-gloss Black |
Load Capacity | 350 lbs |
Type | Wall Mount |
Mounting | Wall |
Item | SmartMount Universal Tilt Wall Mount for 60" to 98" Flat Panel Displays |
Description
Impressive installations of large to x-large flat panel screens are made simple with the ST680. Attach the pre-tensioned universal screen adapters to the screen, mount the wall plate anywhere on the wall and attach the easy-glide screen adapters to the wall plate. The wall plate holds screens weighing up to 350 lb while featuring junction box access ports and horizontal screen adjustment up to 8" for ideal screen positioning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-CH)
- EVERCOAT Garage Pro Series Cream Hardener 1 oz (105063)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- SANDUSKY LEE Wall Mount Cabinet (MW1F301226-9M)
- Peerless-Av Wall Mount Cabinets