Shop All Wall Mount Cabinets
Peerless-Av
SmartMount Universal 39"-75" Tilt Wall Mount
Mfr # ST650P
Zoro # G0200646
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated, Fused Epoxy
- Includes SmartMountXT Universal Tilt Wall Mount for 39" to 75" Displays, Wall and Display Installation Hardware, Installation Instructions
- Depth 5.4 in
- Standards UL
- Height 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # ST650P
- Zoro # G0200646
- UPC # 735029235965
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Depth | 5.4 in |
Height | 16.9 in |
Width | 31.3 in |
Details
Finish | Powder Coated, Fused Epoxy |
Includes | SmartMountXT Universal Tilt Wall Mount for 39" to 75" Displays, Wall and Display Installation Hardware, Installation Instructions |
Standards | UL |
Color | Black, Semi-gloss Black |
Features | Increlock, Hook-and-Hang Design, Vertical Adjustment, Scratch Resistant, Flexible, Cable Management, Adjustable, Horizontal Adjustment, Leveling System, Tilt, Anti-theft; Environmentally Friendly |
Green Certification or Other Recognition | OSHPD |
Mounting | Wall |
Load Capacity | 175 lbs |
Item | SmartMountXT Universal Tilt Wall Mount for 39" to 75" Displays |
Type | Wall Mount |
Description
Choose the mount that shows you all the best angles. The Peerless Universal Tilt Wall Mount fits virtually any 39" to 75" flat panel screen and features one-touch +15 degrees /-5 degrees adjustable tilt and optional horizontal adjustment of up to 8" so you can easily change the angle of your television to suit different lighting conditions and seating arrangements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Black Matte (251BMC8)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-CH)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- Peerless-Av Wall Mount Cabinets