Shop All TV Mounts & Stands
Peerless-Av
Smartmount Univer Flat For32In - 56In Panel
Mfr # SF650P
Zoro # G8042164
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 30.9"
- Width 16.9"
- Material Steel
- Depth 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless-Av
- MFR # SF650P
- Zoro # G8042164
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 30.9" |
Width | 16.9" |
Depth | 1.2" |
Details
Color | Black |
Material | Steel |
Features | Scratch Resistant, Hook-and-Hang Design, Vertical Adjustment, Horizontal Adjustment, Anti-theft, Adjustable, Cable Management |
Product Type | Wall Mount |
Compatibility | LCD and Flat Panel Plasma Screens |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- ILC Replacement for Motorola Nntn7038b (NNTN7038B MOTOROLA)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- Peerless-Av TV Mounts & Stands