Shop All TV Mounts & Stands
Peerless-Av
Peerless Unvsl Tilt Wall Mount 37In-60In Adapter Pl
Mfr # ST660P
Zoro # G5757916
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.9"
- Width 36.5"
- Features Tilt, Vertical Adjustment, Cable Management, Scratch Resistant, Locking Mechanism, Hook-and-Hang Design, Leveling System, Anti-theft, Adjustable, Increlock, Horizontal Adjustment
- Depth 2.6"
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # ST660P
- Zoro # G5757916
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 16.9" |
Width | 36.5" |
Depth | 2.6" |
Details
Features | Tilt, Vertical Adjustment, Cable Management, Scratch Resistant, Locking Mechanism, Hook-and-Hang Design, Leveling System, Anti-theft, Adjustable, Increlock, Horizontal Adjustment |
Product Type | Wall Mount |
Compatibility | For 39" to 80" Displays |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- Peerless-Av TV Mounts & Stands