Shop All TV Mounts & Stands
Peerless-Av
Peerless Precision Gear Unvproj Mt With Adapter Plate Bl
Mfr # PRG-UNV
Zoro # G8043722
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.14 in
- For Use With Projector
- Load Capacity 50 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless-Av
- MFR # PRG-UNV
- Zoro # G8043722
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 2.14 in |
Details
Item | Ceiling Mount |
Color | Black |
For Use With | Projector |
Load Capacity | 50 lb |
Finish | Powder Coated |
Material | Aluminum |
Series | PRG |
Features | Features,"Tamper Resistant, Tilt, 360Degrees Swivel, Lockable, Cable Management, Height Adjustable" |
Standards | UL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1 (4368)
- ILC Replacement for R&D Batteries 5050 G Retrofit Battery (5050 G RETROFIT BATTERY R&D BATTERIES)
- ILC Replacement for Kodak Carousel 850h-k replacement light bulb lamp (CAROUSEL 850H-K KODAK)
- ILC Replacement for Maxell Er17/33#5tc (ER17/33#5TC MAXELL)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- PEERLESS-AV TV Wall Mount, For 22" to 32" Flat Panels (KLR62232)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- Peerless-Av TV Mounts & Stands