Shop All LED TVs
This Product is Discontinued
Peerless-Av
Outdoor HDTV, LED, Flat, 49" Screen Size (Discontinued)
Mfr # CLP-49PLC68-OB
Zoro # G3785201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 49 in
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless-Av
- MFR # CLP-49PLC68-OB
- Zoro # G3785201
- UPC # 735029312451
- Country of Origin United States
- Category LED TVs
Dimensions
Screen Size | 49 in |
Height | 30 1/4 in |
Width | 49 7/8 in |
Depth | 10 7/8 in |
HDTV Screen Size | 49" |
Description
Outdoor Display, Display Type LED, Screen Size 49 in, Touchscreen Compatibility No, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 1, PC Inputs 1, Speakers 0, Remote Control Type Infared, Screen Refresh Rate 60 Hz, Includes Remote Control, For Use With Mfr. Model Number ESF655P, Height 30 1/4 in, Width 49 7/8 in, Depth 10 7/8 in, Operating System No Onboard OS, Microprocessor No Onboard Processor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.