Shop All TV Mounts & Stands
Peerless-Av
32-Inch to 50-Inch Universal Flat/Tilt Wall Mount
Mfr # T4X4
Zoro # G201873417
product price: $40.49
/ea
$40.49
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
- Brand Peerless-Av
- MFR # T4X4
- Zoro # G201873417
- UPC # 735029000000
- Country of Origin China
- Category TV Mounts & Stands
Description
The Peerless-AV Universal Flat/Tilt Wall Mount for 32 In. to 50 In. Displays combine ease of installation with viewing flexibility. With T4X4, a low-profile design positions the TV just 1.27 in. from the wall. The Hook-and-Hang system offers easy, 1-person installation of the TV. The Easy-Glide adaptors hook onto the wall plate for a quick, simple, and secure installation. Achieve ideal positioning of your TV with the side-to-side adjustment after installation. The +7° of tilt allows quick adjustment of the viewing angle.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3614M40-SF (P3614M40-SF)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- PEERLESS-AV TV Wall Mount, For 22" to 32" Flat Panels (KLR62232)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- Peerless-Av TV Mounts & Stands