Shop All TV Mounts & Stands
Peerless-Av
32-Inch to 50-Inch Full-Motion Tilting Wall Mount
Mfr # A4X4
Zoro # G401873415
product price: $55.95
/ea
$55.95
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
- Brand Peerless-Av
- MFR # A4X4
- Zoro # G401873415
- UPC # 735029000000
- Country of Origin China
- Category TV Mounts & Stands
Description
The Peerless-AV Full-Motion Tilting Wall Mount for 32 In. to 50 In. Displays combine ease of installation with viewing flexibility. With the A4X4, extend the TV up to 16 in. or fully retract it to just 2.13 in. from the wall for the optimum viewing angle. The Hook-and-Hang system offers easy, one-person installation of the TV. The tilt is easily adjusted +15°/-12° with an Allen key, reducing glare and optimizing the viewing angle. With the cable management feature, cables can be routed and secured for a clean and clutter-free look.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- TIMEX IRONMAN Essential 30 Unisex Watch - Grey (TW5M14500JV)
- BUSHNELL PowerView 2 10x 25mm Roof Binoculars (PWV1025)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-100)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U (ML7-6123302)
- PEERLESS-AV TV Wall Mount, For 22" to 32" Flat Panels (KLR62232)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- PEERLESS-AV Flexible Mounting Solution For Small Av Components (ACC-UCM)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- MANHATTAN COMFORT Doyers 62.20 TV Stand, Nut Brown (175AMC174)
- Peerless-Av TV Mounts & Stands