Shop All TV Mounts & Stands
Peerless
Articulating Mount, For Displays, 90 lb.
Mfr # CMJ455
Zoro # G2867492
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color White
- Construction Steel
- Max. Extension 26 7/16 in
- Tilting Angle (Deg.) +15/-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # CMJ455
- Zoro # G2867492
- UPC # 735029200758
- Country of Origin Mexico
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 1 in |
Overall Width (In.) | 15 3/4 in |
Overall Depth (In.) | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Details
Item | Articulating Mount |
Type | Adjustable |
Color | White |
Construction | Steel |
Max. Extension | 26 7/16 in |
Tilting Angle (Deg.) | +15/-5 |
Swivel Angle (Deg.) | 90 Degrees |
For Use With | Projector Mount |
Finish | Powder Coated |
Load Capacity (Lb.) | 50 lb |
Mounting | Ceiling |
Includes | Wall Mounting Hardware |
Standards | RoHS, TAA, UL Listed, VESA Compliant |
VESA Pattern | 200x100 to 600x400 |
Features | Two-Piece Design Offers Five Different Points for Mount Attachment |
Maximum Downward Tilt Angle | 5 Degrees |
Maximum Upward Tilt Angle | 15 Degrees |
Includes Mounting Hardware | Yes |
Description
Articulating Mount, Color White, Finish Powder Coated, Overall Width 24 in, Mounting Location Ceiling, Overall Height 24 in, Overall Depth 24 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Two-Piece Design Offers Five Different Points for Mount Attachment, Includes Wall Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Monitor Mount, 33 lb. Load Capacity (IMM-MWMTRAR2)
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces SOL Transit Shelter Ad Solar Lighting (ML100-12GEL135)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Green (PV-P1L05)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- MOUNT-IT Glass Monitor Desk Stand, 22IN X 8.3IN (MI-7263)
- Peerless TV Mounts & Stands