Shop All Interactive Displays & Accessories
Peerless
Articulating Mount, For Displays, 80 lb.
Mfr # ACC557
Zoro # G1613871
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Displays
- Type Adjustable
- Features Hook-and-Hang Design, I-Shaped Adaptor, Landscape or Portrait Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # ACC557
- Zoro # G1613871
- UPC # 735029190813
- Country of Origin United States
- Category Interactive Displays & Accessories
Dimensions
Overall Height (In.) | 16 3/4 in |
Overall Depth (In.) | 3 7/16 in |
Overall Width (In.) | 18 1/16 in |
Overall Width | 18 1/8 in |
Overall Height | 16 3/4 in |
Overall Depth | 3 1/2 in |
Description
Articulating Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 1,200 lb, Material Steel, Overall Width 18 1/8 in, Mounting Location Ceiling, Overall Height 16 3/4 in, Overall Depth 3 1/2 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Hook-and-Hang Design, I-Shaped Adaptor, Landscape or Portrait Mounting, Includes Wall Mounting Hardware, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- Peerless Interactive Displays & Accessories