Shop All Bathroom Sink Faucets
Peerless
Apex Two Handle Bathroom Faucet
Mfr # P299685LF
Zoro # G708453884
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Plastic
- Length 6.75 in
- Height 7.5 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P299685LF
- Zoro # G708453884
- UPC # 34449652698
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.75 in |
Height | 7.5 in |
Width | 9.41 in |
Details
Finish | Chrome |
Body Material | Plastic |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Includes | Two Handle Lever |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx12 L (4YKA2)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- WATER CREATION Water Creation F1-0003-02-CL Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-CL)
- Peerless Bathroom Sink Faucets