Shop All Widespread Bathroom Faucets
Peerless
Apex Two Handle Bathroom Faucet
Mfr # P299685LF-OB
Zoro # G908439145
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 9.41 in
- Length 6.75 in
- Height 7.5 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P299685LF-OB
- Zoro # G908439145
- UPC # 34449652711
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 9.41 in |
Length | 6.75 in |
Height | 7.5 in |
Details
Material | Plastic |
Finish | Oil Rubbed Bronze |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002MB-KPW100MB)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- Peerless Widespread Bathroom Faucets