Shop All Widespread Bathroom Faucets
Peerless
Apex Two Handle Bathroom Faucet
Mfr # P299685LF-BN
Zoro # G808453845
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Includes Two Handle Lever
- Height 7.5 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P299685LF-BN
- Zoro # G808453845
- UPC # 34449652704
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 7.5 in |
Length | 6.75 in |
Width | 9.41 in |
Details
Body Material | Plastic |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Includes | Two Handle Lever |
Finish | Brushed Nickel |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Bubbler (5705)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-CP)
- KOHLER Taut Widespread Faucet (97100-4-2MB)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- Peerless Widespread Bathroom Faucets