Shop All Bathtub and Shower Faucet Combo
Peerless
Apex Tub Shower Trim Kit
Mfr # PTT188792
Zoro # G008455748
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 5.81 in
- Length 2.19 in
- Height 6 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # PTT188792
- Zoro # G008455748
- UPC # 34449807500
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.81 in |
Length | 2.19 in |
Height | 6 in |
Details
Material | Metal |
Finish | Chrome |
Description
- •Recommended rough-in: R10000-UNBX
- •Spray settings include: Full Body spray
- •Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- •Requires minimum 1-1/2 in. wall cavity
- •Pressure balanced bath mixing valve
- •Back-to-back installation capability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- KOHLER Center Guide, 1/4 (Black) (1241031-02)
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- Peerless Bathtub and Shower Faucet Combo