Shop All Bathtub and Shower Faucet Combo
Peerless
Apex Tub And Shower Trim - Less Head
Mfr # PTT188792-LHD
Zoro # G208455661
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 5.81 in
- Length 2.19 in
- Height 6 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188792-LHD
- Zoro # G208455661
- UPC # 34449842471
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.81 in |
Length | 2.19 in |
Height | 6 in |
Details
Material | Metal |
Finish | Chrome |
Description
- •Recommended rough-in: R10000-UNBX
- •Any showerhead with a .5 in. fitting may be used
- •May also install a showerarm-mount handheld showerhead
- •Pressure balanced bath mixing valve
- •Back-to-back installation capability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTTF10 - 10 Piece Tube Flaring Tool Set (TTTF10)
- JONES STEPHENS Turn Log Lighter Valve, CP Straight, 1/4" (L75042)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- BOSTON HARBOR Shower Faucet Only 1 Hndl Chrm (GU-F1010207CP)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- Peerless Bathtub and Shower Faucet Combo