Shop All Bathtub and Shower Faucet Combo
Peerless
Apex Tub And Shower Trim - Less Head
Mfr # PTT188792-BNLHD
Zoro # G708437211
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Includes Single Handle Lever
- Width 5.81 in
- Length 2.19 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188792-BNLHD
- Zoro # G708437211
- UPC # 34449842464
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.81 in |
Length | 2.19 in |
Height | 6 in |
Details
Material | Metal |
Includes | Single Handle Lever |
Finish | Brushed Nickel |
Standards | CEC Certified |
Description
- •Recommended rough-in: R10000-UNBX
- •Any showerhead with a .5 in. fitting may be used
- •May also install a showerarm-mount handheld showerhead
- •Pressure balanced bath mixing valve
- •Back-to-back installation capability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- MOEN Service Kit (104634)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4621)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Peerless Bathtub and Shower Faucet Combo