Shop All Sink Soap Dispensers
Peerless
Apex Soap Dispenser
Mfr # RP93100SS
Zoro # G307048504
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Color Silver
- Finish Stainless
- Width 1.94
- Overall Length 4
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP93100SS
- Zoro # G307048504
- UPC # 34449866330
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 1.94 |
Overall Length | 4 |
Height | 2.5 |
Details
Dispenser Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Tees, Bronze (E090000)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (801-005)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (22UL35)
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- PEERLESS Westchester Soap Dispenser (RP100093SS)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- TATARA GROUP Hudson Copper SoapLotion Pump 3PK (HSC6H)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- Peerless Sink Soap Dispensers