Shop All Kitchen Faucets
Peerless
Apex Single Handle Kitchen Faucet With Spray
Mfr # P199152LF
Zoro # G208464663
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Width 10.5 in
- Length (In.) 8.75 in
- Includes Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P199152LF
- Zoro # G208464663
- UPC # 34449799638
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10.5 in |
Length (In.) | 8.75 in |
Height | 14 in |
Details
Finish | Chrome |
Material | Brass |
Includes | Single Handle Lever |
Standards | CalGreen Listed; CEC Certified |
Description
The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 3 in Pipe Size (851-030)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-6)
- PENTAIR/PENTEK Solid Filter Cartridge, 20 gpm, 100 Micron, 2-1/2" O.D., 20 in H (SF100-20BC444DB-75)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- Peerless Kitchen Faucets & Accessories