Shop All Showerhead and Tub Accessories
Peerless
Apex Side Spray
Mfr # RP82336SS
Zoro # G808465503
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material of Construction Plastic
- Length (In.) 2.5 in
- Width 1.5 in
- Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP82336SS
- Zoro # G808465503
- UPC # 34449811279
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2.5 in |
Width | 1.5 in |
Height | 5.13 in |
Details
Finish | Stainless |
Material of Construction | Plastic |
Description
In Delta's Stainless finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70331 (E70331SP)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- BEHRENS Oval Tub Galv 16 Gal (3-OV)
- WHITEHAUS Showerhaus Long Hooked Solid Brass Shower Arm, Brushed Nickel (WHSA520-BN)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- JONES STEPHENS Closet Supply Kit, Angled, RB, 3/8x5/8" (S1037RB)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- Peerless Showerhead and Tub Accessories