Shop All Shower Faucets
Peerless
Apex Shower Only Trim-Less Showerhead
Mfr # PTT188782-BNLHD
Zoro # G108455631
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 6.5 in
- Width 6.5 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188782-BNLHD
- Zoro # G108455631
- UPC # 34449859202
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 6.5 in |
Width | 6.5 in |
Height | 5.25 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
Featuring design within reach, let your bathroom faucet reflect your personal style without breaking the bank with this Peerless Shower Faucet Trim Kit. Our creative and fresh faucets are at once beautiful and affordable. This trim kit ships without the showerhead, letting you choose your preferred showerhead style and spray settings from the broad Peerless offering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- KOHLER Parallel Robe Hook (23529-BN)
- KOHLER Stopper (1068202-2MB)
- KOHLER Rite-Temp Deep Rough-In Kit For K-8305 Cartridges (10350-NA)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- Peerless Shower Faucets