Shop All Shower Heads
Peerless
Apex Shower Only Trim Kit
Mfr # PTT188782-BN
Zoro # G008455687
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 2.19 in
- Width 5.81 in
- Height 6 in
- Certification WaterSense Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188782-BN
- Zoro # G008455687
- UPC # 34449807531
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 2.19 in |
Width | 5.81 in |
Height | 6 in |
Details
Material | Metal |
Certification | WaterSense Listed; CEC Certified |
Includes | Single Handle Lever |
Finish | Brushed Nickel |
Description
Peerless is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (1VFY3)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- HOMEWERKS HP WHT Hand SHWR Head (228617)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- Peerless Bathtub Faucets & Accessories