Shop All Faucet Accessories
Peerless
Apex Pull-Down Wand 2-Function
Mfr # RP82328
Zoro # G908582667
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1.25 in
- Overall Length (In.) 1.25 in
- Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP82328
- Zoro # G908582667
- UPC # 34449811156
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.25 in |
Overall Length (In.) | 1.25 in |
Height | 3.63 in |
Details
Material | Plastic |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter Mount Bracket (01019187)
- TOTO Aimes Trip Lever Ms626 (THU311N#CP)
- B & K Toilet Fill Valve F/Toto (528GT)
- RIDGID PEX Crimp Jaw, Standard, 1 In Pipe (22668)
- KEENEY MFG Deco Pushpopup Drain Chm (PF0717-CH)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- MOEN Wirsbo Pex Transition Fittings (140715)
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- KOHLER 33 (1222377-CP)
- KOHLER Plug Button Assy (76928-CP)
- Peerless Faucet Accessories