Shop All TV Mounts & Stands
Peerless
Adjustable Ceiling Projector Mount, 50 lb. Capacity
Mfr # PJF2UNV
Zoro # G3178987
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- For Use With Projectors With Mounting Holes Inside of 15-5/8 in dia
- Mounting Dia. (In.) 15 5/8
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PJF2UNV
- Zoro # G3178987
- UPC # 735029240969
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 15 5/8 |
Overall Height (In.) | 3 3/8 in |
Overall Width | 17 5/8 in |
Overall Height | 7 3/4 in |
Overall Depth | 17 5/8 in |
Mounting Hole Diameter | 1 1/2 in |
Details
Item | Ceiling Projector Mount |
Color | Black |
Construction | Steel |
For Use With | Projectors With Mounting Holes Inside of 15-5/8 in dia |
Finish | Powder Coated |
Material | Aluminum |
Load Capacity (Lb.) | 50 lb |
Mounting | Adjustable |
Includes | Column Connector |
Standards | UL Certified |
Compatibility | Projector |
Maximum Downward Tilt Angle | 5 Degrees |
Includes Mounting Hardware | Yes |
Maximum Upward Tilt Angle | -5 Degrees |
Description
Ceiling Projector Mount, Color Black, Finish Powder Coated, Overall Width 17 5/8 in, Mounting Location Ceiling, Overall Height 7 3/4 in, Overall Depth 17 5/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle -5 Degrees , Includes Column Connector, Mounting Hole Diameter 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- Peerless TV Mounts & Stands