Shop All Pet & Animal Food & Treats
Pedigree
Pedigree 10132956 13.2 oz. Country Stew Canned Dog Food; Pack Of 12
Mfr # 782576
Zoro # G103784101
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedigree
- MFR # 782576
- Zoro # G103784101
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- Type - Choice Cuts,Country Stew Canned Dog Food.
- Hearty, healthy & tasty.
- Capacity - 13.2 oz.
- Pack of 12
- Dimension - 2.96 x 2.96 x 4.16 in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORT-BRELLA Sport-Brella Blue 8' (235850)
- MTD Cable-Control 38.2 (946-05144)
- SURTEK Pvc Spray Gun with Adjustable Nozzle (130341)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (117-AB)
- PEDIGREE Pedigree Choice Cuts In Gravy Beef 22 oz., PK12 (109315)
- PEDIGREE Pedigree Chopped Ground Dinner Beef 13.2 oz., PK12 (109115)
- PEDIGREE Pedigree Choice Cuts In Gravy With Beef 13.2 oz., PK12 (292400)
- PEDIGREE Pedigree 10083903 46.8 lbs. Original Chicken Flavor Dry Dog Food (167524)
- SAVORY PRIME Small Adult Knotted Bone Natural 6-7 in. L (908)
- BUDDEEZ Buddeez B00073 3.5 qt. Bites & Bones Treat Canister (B00073)
- PET N SHAPE Pet 'n Shape Chik 'n Chips All-Natural Dog Treats 8 OZ (3229-8)
- Pedigree Pet & Animal Food & Treats