Shop All Pet & Animal Food & Treats
Pedigree
Pedigree 10119166 6 oz. Dentastix Mini Dog Treat.
Mfr # 521038
Zoro # G203772329
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedigree
- MFR # 521038
- Zoro # G203772329
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- Type - Pedigree dentastix mini dog treat.
- Capacity - 6 oz.
- Dimension - 2.25 x 5.5 x 7 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVELTY MFG 2GAL GRN WTR Can (30301)
- PET ADOBE Pet Adobe High Density Foam 3 Tier Pet Steps - Tan (806326RSF)
- AFTERMARKET 673214R91 V-Belt Idler Pulley Fits Case IH 1420 1440 1460 1470 1480 1482 1620 (COH60-0207)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/RED)
- PEDIGREE Pedigree Chopped Ground Dinner Beef 13.2 oz., PK12 (109115)
- PEDIGREE Pedigree 10083903 46.8 lbs. Original Chicken Flavor Dry Dog Food (167524)
- PEDIGREE Pedigree Choice Cuts In Gravy With Beef 13.2 oz., PK12 (292400)
- PEDIGREE Pedigree Choice Cuts In Gravy Beef 22 oz., PK12 (109315)
- WILD DELIGHT Wild Delight WD380050 Shelled Peanuts 10 lbs + Freight (WD380050)
- COLES Raw Peanut Bird Food 5Lb (RP05)
- NATURES SELECT INGREDIENTS Natures Select Ingredients 061764 50 lbs Raw Peanut Pickouts for Wild Bird Feed Squirrel Food (61764)
- Pedigree Pet & Animal Food & Treats