Pedigree

Pedigree 10046 24 oz. Marrobone Dog Snack; Pack Of 8


product price: $80.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Type - Marrobone Dog Snack
  • Crunchy Snack With Real Bone Marrow.
  • Delicious real bone marrow taste wrapped in a crunchy biscuit
  • Helps promote a shiny coat, healthy teeth, and bones, and enriched with Vitamins A, D & E
  • Treat specifically made for Small to Large
  • Capacity - 24 oz.
  • Pack of 8
  • Dimension - 2.13 x 6.5 x 9.13 in.
  • Item Weight - 1.62 lbs.
Ingredients

Wheat Flour, Meat & Bone Meal, Sugar, Natural Poultry Flavor, Animal Fat (Preserved with BHA/BHT), Cooked Beef Bone Marrow, Calcium Carbonate, Salt, Malted Barley, Vitamins (Vitamin E Supplement, Vitamin B12 Supplement, d-Calcium Pantothenate, Niacin, Vitamin A Supplement, Riboflavin [Vitamin B2], Pyridoxine Hydrochloride [Vitamin B6], Vitamin D3 Supplement, Thiamine Mononitrate [Vitamin B1], Folic Acid), Sodium Metabisulfite (a preservative). This product is not intended to be a source of thiamine.

Direction

Small Adult Dogs - Up to 3 treats daily. Medium Adult Dogs - Up to 5 treats daily. Large Adult Dogs - Up to 8 treats daily. Not suitable for puppies or dogs under 5 lbs (2.25 kg).Fresh drinking water should always be available.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.