Shop All Pet & Animal Food & Treats
Pedigree
Pedigree 01077 13.2 oz. Chicken Beef & Liver Dog Food; Pack Of 12
Mfr # 810145
Zoro # G003784270
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedigree
- MFR # 810145
- Zoro # G003784270
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- Type - Chicken Beef & Liver Dog Food
- Traditional Ground Dinner.
- Developed with vets and recommended by top breeders
- Nutritionally complete meals your adult dog will love
- For all breeds and dog sizes.
- Capacity - 13.2 oz.
- Pack of 12
- Dimension - 2.87 x 2.87 x 4 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND FARRIER Economy Hoof Nipper 14" (3864)
- SPECTRACIDE Weed&Grass Killr 1Gal (HG-96017)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X60)
- AFTERMARKET 38 X 318 Flat Idler Pulley fits MTD 12891 Fits Cub Cadet (756-0981A)
- PEDIGREE Pedigree Chopped Ground Dinner Beef 13.2 oz., PK12 (109115)
- PEDIGREE Pedigree 10083903 46.8 lbs. Original Chicken Flavor Dry Dog Food (167524)
- PEDIGREE Pedigree Choice Cuts In Gravy Beef 22 oz., PK12 (109315)
- PEDIGREE Pedigree Choice Cuts In Gravy With Beef 13.2 oz., PK12 (292400)
- WOODLAND FOODS Organic Black Chia Seed, 10 Pound Box (527186)
- KAYTEE PRODUCTS Birdseed Nyjer 3# K-T (100061916)
- WILD DELIGHT Birdfood Nut N' Berry 5# (366050)
- Pedigree Pet & Animal Food & Treats