Shop All Medical Carts & Cabinets
Pedigo
Fluid Warming Cabinet, 2.3 Cu. Ft.
Mfr # P-2112
Zoro # G800688030
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,947.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedigo
- MFR # P-2112
- Zoro # G800688030
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Features/Specs
Electro-thermal Radiant Heat Technology
Safety coated interior
Fully insulated
125 VAC
No lint traps
Heavy duty hardware
4-digit LED display
Safety override feature prevents overheating
Irrigation temperature adjusted from: 90°F to 150°F (32°C to 65.5°C)
Designed specifically for the warming of irrigation and intravenous fluids
Intravenous temperature range: 90°F to 104°F (32°C to 40°C)
Lockout feature
Optional left hand door swing available
Option of casters or fixed legs
Individual temperature controls for irrigation fluids and intravenous fluids allow for precise temp settings for the proper fluid type
Electro-thermal Radiant Heat Technology
Safety coated interior
Fully insulated
125 VAC
No lint traps
Heavy duty hardware
4-digit LED display
Safety override feature prevents overheating
Irrigation temperature adjusted from: 90°F to 150°F (32°C to 65.5°C)
Designed specifically for the warming of irrigation and intravenous fluids
Intravenous temperature range: 90°F to 104°F (32°C to 40°C)
Lockout feature
Optional left hand door swing available
Option of casters or fixed legs
Individual temperature controls for irrigation fluids and intravenous fluids allow for precise temp settings for the proper fluid type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY FLASHING CPR 3 - 4"" (12403)
- BUENA SALUD Benzalkonium Antiseptic Towelettes, 100 per Box (BU3290707)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- Pedigo Medical Carts & Cabinets