Shop All Lab Chairs & Stools
Pedigo
Deluxe Laboratory Stool, Steel
Mfr # P-55-STL
Zoro # G900679341
product price: $576.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedigo
- MFR # P-55-STL
- Zoro # G900679341
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Features/Specs
• Weight capacity rating of 300 lbs
• Lab stool
• 14" x 15" square cushioned seat
• Plastic floor glide
• Height adjustment (screw shaft) of 21-5/8" to 33-5/8"
• Upholstered spring back
• Weight capacity rating of 300 lbs
• Lab stool
• 14" x 15" square cushioned seat
• Plastic floor glide
• Height adjustment (screw shaft) of 21-5/8" to 33-5/8"
• Upholstered spring back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- CELLTREAT CAP ONLY, Prpl Screw Top Micro Tube Cap, O-Ring, Transluc, Non-sterile (230842P)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- SUNEX HYD. SHOP STOOL (SU8516)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast BLK (BR-VHBCH-MB-RG-T0-A0-BF-RC-8540)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, Chrome, CF, Glides (BR-TPHBCH-CR-A0-CF-RG)
- Pedigo Lab Chairs & Stools