Shop All Gate Operators & Accessories
Pedestal Pro
Wet Cement Post, 78"H, 55 lb.
Mfr # HD-100-IN
Zoro # G6334100
product price: $360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HD-100-IN
- Zoro # G6334100
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Width | 4 in |
Manufacturer Warranty Length | 60 day |
Faceplate Width | 8 in |
Overall Height | 78 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Faceplate Length | 8 in |
Overall Length | 12 in |
Details
Item | Wet Cement Post |
For Use With | Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 55 lb |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Finish | Powder Coated |
Material | Carbon Steel |
Product Type | In-Ground Pedestal |
Description
Wet Cement Post, Product Type In-Ground Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 12 in, Overall Height 78 in, Overall Width 4 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 55 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/4 in, Faceplate Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (763D)
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 971LM (KLF-010)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- PEDESTAL PRO Card Reader Cover, 10"H, 3 lb. (HOOD-CS-08x10)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- PEDESTAL PRO Card Reader Cover, 8"H, 2 lb. (HOOD-CS-04.5x8)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- Pedestal Pro Gate Operators & Accessories