Shop All Gate Operators & Accessories
Pedestal Pro
Touch Plate Bollard, 48"H, 42 lb.
Mfr # HD-Black-Tower
Zoro # G6334091
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Bolt, Nut, Washer
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HD-Black-Tower
- Zoro # G6334091
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 48" |
Overall Width | 8 in |
Overall Length | 4 in |
Overall Height | 48 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Touch Plate Bollard |
For Use With | Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Bolt, Nut, Washer |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 35 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Resistance Properties | UV Resistant |
Faceplate Thickness | 1/8 in |
Product Type | Tower Pedestal |
Description
Touch Plate Bollard, Product Type Tower Pedestal, Includes Bolt, Nut, Washer, For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 4 in, Overall Height 48 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Carbon Knit 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3703)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- SEM PRODUCTS TRIM BLACK ULTRA SATIN (SE49143)
- DON-JO 4-1/2" Hinge Reinforcement (HR140)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- Pedestal Pro Gate Operators & Accessories