Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 8"H, Stainless Steel
Mfr # Lando-SS-10x8-E
Zoro # G6333839
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Silver
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedestal Pro
- MFR # Lando-SS-10x8-E
- Zoro # G6333839
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Width | 10" |
Height | 8" |
Overall Length | 6 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Overall Width | 10 in |
Overall Height | 8 in |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Silver |
Standards | ADA |
Resistance Properties | UV Resistant |
Product Type | Landscape Steel Housing |
Weight | 9 lb |
Finish | Polished |
Material | Stainless Steel |
Description
Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 10 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 9 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Gooseneck Pedestal, 72"H, 35 lb. (72-9C-S)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- Pedestal Pro Gate Operators & Accessories