Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 8"H, 8"W, 8 lb.
Mfr # MC-SS-08-E
Zoro # G6333726
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Silver
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # MC-SS-08-E
- Zoro # G6333726
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Width | 8 in |
Overall Length | 6 in |
Overall Height | 8 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Silver |
Standards | ADA |
Housing Number of Mounting Holes | 16 |
Material | Stainless Steel |
Product Type | Square Stainless Housing |
Resistance Properties | UV Resistant |
Finish | Polished |
Weight | 8 lb |
Description
Outdoor Housing, Product Type Square Stainless Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 8 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black (03-165)
- TRIMLITE Molded Door 34" x 96", Primed White (2180MHCCAR)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (6703.003)
- PEDESTAL PRO Card Reader Cover, 12"H, 5 lb. (HOOD-CS-12x12)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- Pedestal Pro Gate Operators & Accessories