Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 8"H, 16"W, 12 lb.
Mfr # Lando-CS-16x8-E
Zoro # G6333875
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # Lando-CS-16x8-E
- Zoro # G6333875
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Finish | Powder Coated |
Resistance Properties | UV Resistant |
Product Type | Landscape Steel Housing |
Material | Carbon Steel |
Weight | 13 lb |
Description
Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Overall Length 16 in, Overall Height 16 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 13 lb, Standards ADA, Manufacturer Warranty Length 60 day, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- PRIME-LINE 2PK STL Slid DR Keeper (E 2054)
- ABUS Security Chain, L 2 Ft, W 1/3 In (6KS Chain & Sleeve 2')
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- PEDESTAL PRO Buffer Plate, Black, 1 lb. (CS-ABP-0106)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- PEDESTAL PRO Car Height Pedestal, 42"H, Yellow, 17 lb. (42-9C-YEL)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- Pedestal Pro Gate Operators & Accessories