Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 8"H, 12"W, 10 lb.
Mfr # Lando-CS-12x8-E
Zoro # G6333890
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Height 8"
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # Lando-CS-12x8-E
- Zoro # G6333890
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 8" |
Width | 12" |
Depth | 6.5" |
Overall Width | 12 in |
Overall Length | 6 in |
Overall Height | 8 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Finish | Powder Coated |
Weight | 11 lb |
Material | Carbon Steel |
Product Type | Landscape Steel Housing |
Resistance Properties | UV Resistant |
Description
Outdoor Housing, Product Type Landscape Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 11 lb, Standards ADA, Manufacturer Warranty Length 60 day, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Adventuro Forest 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD34648CLVT1P)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- TRIMLITE 30" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2680pri8433)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Wet Cement Post, 82"H, 55 lb. (HD-DK-IN)
- PEDESTAL PRO Card Reader Cover, 8"H, 2 lb. (HOOD-CS-04.5x8)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- Pedestal Pro Gate Operators & Accessories