Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 16"H, Stainless Steel
Mfr # MC-SS-16-E
Zoro # G6333717
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Silver
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # MC-SS-16-E
- Zoro # G6333717
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Length | 16 in |
Housing Mounting Hole Diameter | 3/10 in |
Overall Height | 16 in |
Manufacturer Warranty Length | 60 day |
Overall Width | 6 in |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Silver |
Standards | ADA |
Product Type | Square Stainless Housing |
Finish | Brushed |
Material | Stainless Steel |
Housing Number of Mounting Holes | 16 |
Weight | 16 lb |
Resistance Properties | UV Resistant |
Description
Outdoor Housing, Product Type Square Stainless Housing, Includes Cam Lock, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Overall Length 16 in, Overall Height 16 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Brushed, Color Silver, Weight 16 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- ELESA Hinges, CFAX.40 CH-4 (CFAX.)
- SCHLAGE Latitude Sngl Ddblt Sn (FB50NVLAT619)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- PEDESTAL PRO Touch Plate Bollard, 48"H, 42 lb. (HD-Black-Tower)
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- Pedestal Pro Gate Operators & Accessories