Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 16"H, 16"W, 16 lb.
Mfr # MC-CS-16-E
Zoro # G6333750
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # MC-CS-16-E
- Zoro # G6333750
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Width | 16" |
Height | 16" |
Manufacturer Warranty Length | 60 day |
Overall Width | 16 in |
Housing Mounting Hole Diameter | 3/10 in |
Overall Height | 16 in |
Overall Length | 6 in |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Product Type | Square Steel Housing |
Resistance Properties | UV Resistant |
Material | Carbon Steel |
Weight | 16 lb |
Finish | Powder Coated |
Housing Number of Mounting Holes | 16 |
Description
Outdoor Housing, Product Type Square Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 16 in, Overall Width 16 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 16 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Economy Furniture Glide (25-2186)
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 2 In Brush (BP4122-8)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- PEDESTAL PRO Card Reader Cover, 8"H, 3 lb. (HOOD-CS-08x8)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- MIGHTY MULE Push To Open Bracket (FM148)
- Pedestal Pro Gate Operators & Accessories