Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 12"H, 8"W, 10 lb.
Mfr # Portra-CS-8x12-E
Zoro # G6333680
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # Portra-CS-8x12-E
- Zoro # G6333680
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 12 in |
Overall Length | 6 in |
Housing Mounting Hole Diameter | 3/10 in |
Overall Width | 8 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Outdoor Housing |
Housing Number of Mounting Holes | 16 |
Finish | Powder Coated |
Product Type | Portrait Steel Housing |
Material | Carbon Steel |
Resistance Properties | UV Resistant |
Weight | 11 lb |
Description
Outdoor Housing, Product Type Portrait Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 12 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 11 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73PD RHO 626)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- PEDESTAL PRO Gooseneck Pedestal, 84"H, 70 lb. (84-4-12)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- PEDESTAL PRO Mounting Post, 45"H, Powder Coat (HD-DC)
- Pedestal Pro Gate Operators & Accessories